1/2-inch impact socket wrench insert for TX socket screws, long
IMPSKT-1/2IN-LONG-TX60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | TX60 |
Tip type | TX |
Length (L1) | 78 mm |
Blade length (L2) | 11.2 mm |
Socket wrench external diameter (D1) | 25 mm |
Material | Steel |
Surface | Burnished |
Max. torque | 445.4 Nm |
