1/2 inch impact socket wrench insert, extra long
1/2 in impact socket, hex, long f. Al rim
IMPSKT-1/2IN-EXTRALONG-WS17MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perfect working length
Guarantees a safe distance from the fender rim.
Protects against damage
Rotatable plastic sleeve protects the coating of the aluminium rim.
Easy identification
The colour guide system of these socket wrenches and their size marking make it easier to identify the right wrench width, to minimise time wastage.
Datasheets(X)
Compatible with these and more: Porsche Macan, Porsche Cayenne, VW Touareg, Audi Q5, Audi Q7, Mercedes AMG.
![]() | |
Drive | 1/2 inch |
Drive type | Square |
Width across flats | 17 mm |
Tip type | Outer hexagon |
Length (L1) | 130 mm |
Socket wrench external diameter (D1) | 30 mm |
Socket wrench depth (t) | 35 mm |
Sleeve inside diameter (d2) | 25.5 mm |
Sleeve outside diameter (d3) | 28.5 mm |
Design | Hole for retaining pin and groove for O-ring, Extra long, Metric |
Material | Steel |
Surface | Burnished |
