1/2 inch impact socket wrench insert hexagon, metric, short
1/2 inch impact socket, met, hex, short
IMPSKT-1/2IN-HEX-SHORT-WS14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: Square drive according to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 14 mm |
Tip type | For outer hexagon |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Socket wrench external diameter 2 (D2) | 25 mm |
Socket wrench depth (t) | 8 mm |
Material | Steel |
Surface | Burnished |
Standards | ISO 1174 |