Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch impact socket wrench, inch, hex., short

1/2 inch impact socket, hex, imp., short
IMPSKT-1/2IN-HEX-SHORT-WS3/8IN

Art.-no. 071413 02
EAN 4011231710343

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fits all conventional pneumatic and electric drivers

With hole for locking pin and groove for O-ring

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

3/8 inch

Tip type

For outer hexagon

Length (L1)

38 mm

Socket wrench external diameter (D1)

15 mm

Socket wrench external diameter 2 (D2)

25 mm

Socket wrench depth (t)

4 mm

Material

Steel

Surface

Burnished

Standards

ISO 1174

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information