1/2 inch impact socket wrench insert
Impact socket-bit dbl hex 1/2 inch
IMPSKT-1/2IN-12PT-WS24
Art.-no. 1952001215
EAN 4250158145245
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Especially for metal bumper screw connections on MAN trucks
Product information
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | 24 mm |
Tip type | Twelve-sided head |
Length | 45 mm |
Product weight (per item) | 200.000 g |