1/2 inch impact socket wrench insert For external TX screws, short
1/2 inch impact socket, external TX
IMPSKT-1/2IN-EXTX-E14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: Square drive according to DIN 3121
- Design: forged, burnished
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | E14 |
Tip type | For outer TX |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 17.5 mm |
Socket wrench external diameter 2 (D2) | 25 mm |
Socket wrench depth (t) | 13 mm |
Material | Steel |
Surface | Burnished |
Standards | ISO 1174, DIN 3121 |