1/2-inch impact socket wrench insert for TX socket screws, short
1/2 inch impact socket inner TX
IMPSKT-1/2IN-INTX-TX50
Art.-no. 071513650
EAN 4011231730082
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: Square drive according to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | TX50 |
Tip type | TX |
Length (L1) | 43 mm |
Blade length (L2) | 20.3 mm |
Socket wrench external diameter (D1) | 25 mm |
Material | Steel |
Surface | Burnished |
Max. torque | 158.7 Nm |
