Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2-inch impact socket wrench insert for TX socket screws, short

1/2 inch impact socket inner TX
IMPSKT-1/2IN-INTX-TX30

Art.-no. 071513630

EAN 4011231730068

-,--
price per selected packing unit
| Individual prices for customers after login
1/2-inch impact socket wrench insert for TX socket screws, short

Art.-no. 071513630

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Fits all conventional pneumatic and electric drivers

  • Standard: Square drive according to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Tip size

TX30

Tip type

TX

Length (L1)

43 mm

Blade length (L2)

20.3 mm

Socket wrench external diameter (D1)

25 mm

Material

Steel

Surface

Burnished

Max. torque

37.4 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information