Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch impact socket wrench, inch, hex., short

1/2 inch impact socket, hex, imp., short
IMPSKT-1/2IN-SHORT-HEX-INCH-WS9/16

Art.-no. 071413 452
EAN 4062856385362
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
Fits all conventional pneumatic and electric drivers

With hole for locking pin and groove for O-ring

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

9/16 inch

Tip type

For outer hexagon

Length (L1)

38 mm

Socket wrench external diameter (D1)

22 mm

Socket wrench external diameter 2 (D2)

24 mm

Socket wrench depth (t)

8 mm

Material

Chrome molybdenum

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information