1/2 inch impact socket wrench, inch, hex., short
1/2 inch impact socket, hex, imp., short
IMPSKT-1/2IN-SHORT-HEX-INCH-WS19/32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With hole for locking pin and groove for O-ring
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 19/32 inch |
Tip type | For outer hexagon |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 24 mm |
Socket wrench external diameter 2 (D2) | 24 mm |
Socket wrench depth (t) | 8 mm |
Material | Chrome molybdenum |
Surface | Phosphated |
