1/2 inch hexagon socket wrench, long
SKTWRNCH-1/2IN-HEXSKT-WS8-L90MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With 1/2 inch drive and hexagon chuck.
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip type | For hexagon socket |
Width across flats | 8 mm |
Length (L1) | 90 mm |
Blade length (L2) | 50 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Material | Steel |
Surface | Chrome plated |
