1/2 inch angled extension
1/2 inch angled extension
ANGLEXT-1/2IN-L75MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: 1/2" square head
- Angular movement of up to 8°
Datasheets(X)
For working in hard-to-reach places
Drive (S2) | 1/2 inch |
Drive type | Internal square |
Tip size (S1) | 1/2 inch |
Tip type | Outer square |
Length (L) | 75 mm |