Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch angled extension

1/2 inch angled extension
ANGLEXT-1/2IN-L53MM
ZEBRA

Art.-no. 0712138100
EAN 4050382118974
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
  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: 1/2" square head

  • Angular movement of up to 8°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working in hard-to-reach places

Drive (S2)

1/2 inch

Drive type

Internal square

Tip size (S1)

1/2 inch

Tip type

Outer square

Length (L)

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information