1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
1/4 + 1/2 inch socket wrench ass. in case 59 pcs
SKTWRNCH-SORT-1/4+1/2IN-59PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very extensive 59 piece assortment in a sturdy metal box
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Matching sockets and bits for almost any screw
- The 1/4 inch assortment includes 12 sockets with width across flats from 4 to 14 mm and an adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- The 1/2 inch assortment includes 19 sockets with width across flats from 10 to 32 mm
- This makes it suitable for almost all screwing tasks
Powerful and efficient tightening with 1/4 inch and 1/2 inch tools
- The two rigid extensions can be used to transfer force directly
- The flexible extension and plug-in handle for 1/4 inch tools and the angle extensions for both sizes of tools ensure efficient and comfortable working
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The reversing lever is used to easily switch between clockwise and anti-clockwise rotation. This makes it possible to use the tool with one hand
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Datasheets(X)
Number of pieces in assortment/set | 59 PCS |
Width x height x depth | 350 x 55 x 260 mm |
SCRDRIV-1/4IN-SKT-L225MM
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS10
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS11
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS12
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS13
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS14
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS15
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS16
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS17
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS18
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS19
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS20
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS21
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS22
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS24
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS26
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS27
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS28
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS30
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS32
ZEBRASKTWRNCH-1/4IN-SHORT-HEX-WS5,5
ZEBRAPackaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.