1/2 inch adapter with 1/2 inch square socket and 10 mm hexagon socket
1/2 inch bit adapter 10 mm
ADAPT-BIT-1/2INX10MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
E.g. for using 10 mm bits in 1/2 inch ratchets
Drive (S2) | 1/2 inch |
Drive type | Internal square |
Tip size (S1) | 10 mm |
Tip type | Hexagon socket |
Length (L1) | 37 mm |