Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch XZN socket set Four pieces with ball head

XZN socket set 1/2 inch with ball head
SKTWRNCH-SET-XZN

Art.-no. 1952004325
EAN 4099618324116
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special sockets with XZN profile and ball head for removing and installing hard-to-reach screw connections
  • Significant time and cost savings, since neither the drive shaft nor the ball joint need to be removed, for example, to remove the wheel bearing from the aluminium axle casing

  • It can be inserted from an inclined, slightly angled position if access from directly in front is not possible


Scope of delivery:


  • 1 each 1/2 inch XZN socket each, length 150 mm M6, M8, M10 and M12
Notice

Only for manual operation and non-impact screwdriving tools!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For drive shaft flange, screwed compact wheel bearings, camshaft housing, coolant temperature sensor G62, removing the water line on the gearbox side etc.

  • Especially for intake pipe fittings with intercooler, EGR cooler e.g. VW Golf 1.6 l, 2.0 l 4V TDI (2013-2018), Audi A3 1.6 l, 2.0 l 4V TDI (2013-2018)

  • E.g. Audi, Seat, Skoda, VW and other Group vehicles as well as Fiat

  • Use as e.g. VAG T10501

Product weight (per item)

540.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information