1/2-inch T-handle
T-handle 1/2 inch
HNDL-T-1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3122, ISO 3315
- Design: Chromium-plated
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
Surface | Chrome plated |
Material | Steel |
Length (L1) | 295 mm |
Head height (B1) | 25 mm |
Width of head (A) | 25 mm |
Handle diameter (D) | 13 mm |
