Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch CV plier wrench set 4 pieces

Pin wrench set 4 pcs
PINWRNCH-SET-1/2IN-4PCS

Art.-no. 1952001036

EAN 4250158147102

-,--
price per selected packing unit
| Individual prices for customers after login
1/2 inch CV plier wrench set 4 pieces

Art.-no. 1952001036

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For securely attaching the pressure screw on the nozzle holder.

Scope of delivery:


  • 1 x pin wrench 1/2 inch, nozzle holder CV 22 mm, length 70 mm

  • 1 x pin wrench CV 8.0 mm, length 140 mm

  • 1 x pin wrench CV 8.0 mm, length 125 mm

  • 1 x pin wrench CV 8.0 mm, length 70 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Type: MAN, MB — commercial vehicles. OM 401–404, 407, 409 h/ha, 412–424, 441–444/A/LA, 427, 429, 447/h/ha

  • MAN reference number 80.99603-0038

  • MB reference number W 403 589 03 07 00

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information