1/2" connection
1/2 inch connector
CON-(1/2-3/8IN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 1/2" square socket
- Tip: Square head
Datasheets(X)
Adapter for socket wrench inserts
![]() | |
Tip size (S1) | 3/8 inch |
Drive (S2) | 1/2 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 23 mm |
Length (L1) | 38 mm |
