Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® base plate

VARIFIX base plate
BSEPLT-LARGE-120X40-M12

Art.-no. 0862400106

EAN 4038898391425

-,--
price per selected packing unit
| Individual prices for customers after login
VARIFIX® base plate

Art.-no. 0862400106

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for support in the domestic engineering sector for various assemblies
  • Four-point welding with metric thread, inert gas welding for inch version

  • Centred tensile load based on the base plate; please consider dowel attachment separately


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For providing hold in the domestic engineering sector for mounting pipes, lift tubes, downpipes and for wall spacing installation. For wall, floor and ceiling attachment in conjunction with pipe clamp TIPP Robust.

Connection thread (G)

M12

Length (L)

120 mm

Width (B)

40 mm

Thickness (t)

4 mm

Elongated hole length (LL)

18 mm

Elongated hole width (LB)

11 mm

Hole distance (LA)

85 mm

Recommended tensile load

3 kN

Surface

Zinc plated

Material

Sheet steel

Product weight (per item)

150.500 g

Sustainability

Resources, Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spacer pipe in accordance with DIN ISO 228

PIP-SPCE-ET-(ZN)-1/2IN-2M

x 1 pcs
Spacer pipe in accordance with DIN ISO 228

PIP-SPCE-ET-(ZN)-3/4IN-2M

x 1 pcs
Spacer pipe in accordance with DIN ISO 228

PIP-DIST-ET-(ZN)-1IN-2M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1/2IN-17MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1/2IN-21MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1/2IN-27MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1/2IN-34MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1/2IN-38MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R3/4IN-42MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R3/4IN-44MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R3/4IN-48MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R3/4IN-60MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R3/4IN-63MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R3/4IN-70MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-76MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-89MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-108MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-114MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-133MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-140MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-159MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-168MM

Heavy-duty pipe clamp
x 1 pcs
TIPP® fixed point bracket 2 pieces

FIXPTCLMP-TIPP-RTS-R1IN-219MM

Heavy-duty pipe clamp
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information