Soil additive zeolite Aqua
Soil additive zeolite Aqua
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rapid binding of pollutants dissolved in the water through ion exchange. Ammonium and phosphorus binding deprives the algae of nourishment
- Can be regenerated with 1% iodine-free saline solution (ideally every two to three months)
- Grinding degree: 16–32 mm
Datasheets(X)
Dosage and application: Approx. 2 kg per 1000 litres
Min./max. grinding grade | 16-32 mm |
Container | Sack |
Number of bags | 1 PCS |
Weight per bag | 25 kg |
Weight per pallet | 25 kg |