Soil additive zeolite plus For green spaces and gardens requiring treatment
Soil additive zeolite plus
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simply work into the soil
- Grinding degree: 0.5–1 mm
- Grinding degree: 1.0–2.5 mm
Datasheets(X)
Suitable for all types of soil.
Dosage and application: 250 g to 300 g per m²
Min./max. grinding grade | 0.5-1 mm |
Container | Sack |
Number of bags | 1 PCS |
Weight per bag | 25 kg |
Weight per pallet | 25 kg |