Soil additive zeolite For existing green and agricultural spaces
Soil additive zeolite
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The perfect solution for dryness and lack of moisture, as it has a very high water storage capacity and slows down drying out of the soil.
- Can be applied at any time of year
- Grinding degree: 20–300 my (reduced dust)
Datasheets(X)
Suitable for all types of soil.
Dosage and application: 250 g to 300 g per m²
Min./max. grinding grade | 0-300 µm |
Container | Sack |
Number of bags | 1 PCS |
Weight per bag | 25 kg |
Weight per pallet | 25 kg |