Cordless hammer drill ABH 18 COMPACT M-CUBE
HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON
Art.-no. 5701432000
EAN 4065746388412
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely compact and ergonomic design ensures pleasant, effortless work
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
- Continuous monitoring of the motor, because in the event of the motor becoming overloaded or jammed, the electronic motor protection function switches the motor off prematurely
- Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
- The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without tools
- The optional dust extraction ensures work with low levels of dust
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 0 x 0 Ah |
Min./max. idle speed | 0-1400 rpm |
Min./max. impact rate | 0-5500 1/min |
Impact energy | 2.4 J |
Tool holding device | Quick-change holder |
Min./max. recommended drilling diameter in concrete | 6-18 mm |
Max. drilling diameter in concrete | 26 mm |
Max. drilling diameter in steel | 13 mm |
Length | 320 mm |
Height | 220 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!