Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Power spray glue plus

Power spray adhesive Plus
SPRADH-POWER-PLUS-400ML

Art.-no. 0890100064

EAN 4049557775630

-,--
price per selected packing unit
| Individual prices for customers after login
Power spray glue plus

Art.-no. 0890100064

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contact adhesive with high immediate adhesive strength and high temperature resistance

Excellent heat resistance up to 110°C 1)


Long-lasting secure hold in a variety of applications



Fast-drying


Shorter processing time, as further processing of the material can occur more quickly



Spray head adjustable in 2 positions


  • Horizontal and vertical

  • Spray jet width

  • Extremely flexible in a wide variety of working situations thanks to the optimum setting and application options


Transparent hardening


  • Colourless bonding

  • No colour seepage due to transparent curing with thin adhesive application


1) Depending on the testing method

Notice

After use, turn the can on its head and spray until the valve is empty.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for gluing fabric, polyether/polyester foam, foam rubber profiles, insulation materials, roof lining material, leather, felt, cardboard (together or onto rubber), metal (raw, phosphated, annealed, primed and painted, anodised), wood materials and polyester materials. Also suitable for gluing PE film (e.g. as sheeting for spray water protection inside car doors). This spray adhesive can also be used for finishing purposes and for linings (car roof linings).

Instructions

Thoroughly clean surfaces to be adhered and then spray them. Spray absorbent surfaces until they are saturated. The spraying distance should be approx. 15–25 cm. Allow to flash off for between 5–15 min. (depending on temperature, material and application) and join.


For more information, please refer to the technical data sheet.

Chemical basis

Synthetic rubber

Colour

Transparent

Density

0.85 g/ml

Smell/fragrance

Characteristic

Min./max. processing temperature

0 to 30 °C

Min./max. temperature resistance

-20 to +110 °C

Min. flashing point

-24 °C

Min./max. flash-off time

5 min-15 min

Min./max. spraying distance

15-25 cm

Contents

400 ml

Weight of content

288 g

Min. combined tension and shear resistance

0.26 N/mm²

Shelf life from production

12 Month

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Acetone cleaner for cleaning and degreasing parts of all kinds

ACETONCLNR-METCLNR-5LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 2
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information