Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Eye bolt DIN 444, A2 stainless steel, plain, shape B

DIN 444 stainless steel A2 plain
BLT-EYE-DIN444-A2-B-M8X80

Art.-no. 01018 80

EAN 4049557049939

-,--
price per selected packing unit
| Individual prices for customers after login
Eye bolt DIN 444, A2 stainless steel, plain, shape B

Art.-no. 01018 80

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l2)

80 mm

External diameter of ring (d2)

18 mm

Internal diameter of ring (d3)

8 mm

Eye thickness (s1)

9 mm

Nominal diameter

8 mm

Thread length (metric thread)

22 mm

Standards

DIN 444

Material

Stainless steel A2

Property class

50

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information