Fully extending Nova Pro soft-close, Liquid
Fully extending Nova Pro soft-close, Liquid - 1
Fully extending Nova Pro soft-close, Liquid - 2
Fully extending Nova Pro soft-close, Liquid - 3
Fully extending Nova Pro soft-close, Liquid - 4
Fully extending Nova Pro soft-close, Liquid - 5
Fully extending Nova Pro soft-close, Liquid - 6
Fully extending Nova Pro soft-close, Liquid - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fully extending Nova Pro soft-close, Liquid

Even, smooth and silent closing via the new liquid damper

  • Closing system: Soft-close
  • Pullout type: Full extension

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Load capacity Closing system Pullout type Quantity PU
price/PU
F101108261
270 mm 40 kg Soft-close Full extension
F101108264
300 mm 40 kg Soft-close Full extension
F101108267
350 mm 40 kg Soft-close Full extension
F101108270
400 mm 40 kg Soft-close Full extension
F101108273
450 mm 40 kg Soft-close Full extension
F101108276
500 mm 40 kg Soft-close Full extension
F101108279
550 mm 40 kg Soft-close Full extension
F101108282
600 mm 40 kg Soft-close Full extension
F101108285
450 mm 70 kg Soft-close Full extension
F101108288
500 mm 70 kg Soft-close Full extension
F101108291
550 mm 70 kg Soft-close Full extension
F101108294
600 mm 70 kg Soft-close Full extension
F101108297
650 mm 70 kg Soft-close Full extension
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
In conjunction with the Nova Pro Tipmatic Soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and Soft-close damping).



  • Ultra-smooth glide runners with no jolts when opening or closing

  • Convenient, easy opening without perceptible resistance, even with high load-bearing capacities and narrow handles
Notice

Drawers with Nova Pro Tipmatic Soft-close units can also be opened via furniture handles.


E.g. on waste dividing drawers, end customers can choose between practical push or pull options.

Specified dimensions not binding. Subject to technical changes.