Profile half cylinder NP
Profile half cylinder NP - 1
Profile half cylinder NP - 2
Profile half cylinder NP - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile half cylinder NP

In 6-pin system

  • Material: Brass
  • Surface: Nickel plated
  • Gloss level: Matt
  • Emergency and danger function (lockable on both sides): No
  • Thread diameter: 5 mm
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS
  • DIN: 18252
  • EN standard: 1303: 2005

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. External length x internal length Length Type of closure Closure Quantity PU
price/PU
0687671007
60 x 10 mm 70 mm Keyed alike GS 1
1 pcs
0687671009
70 x 10 mm 80 mm Keyed alike GS 1
1 pcs
0687672001
30 x 10 mm 40 mm Keyed alike GS 2
1 pcs
0687672002
35 x 10 mm 45 mm Keyed alike GS 2
1 pcs
0687672003
40 x 10 mm 50 mm Keyed alike GS 2
1 pcs
0687672004
45 x 10 mm 55 mm Keyed alike GS 2
1 pcs
0687672005
50 x 10 mm 60 mm Keyed alike GS 2
1 pcs
0687672007
60 x 10 mm 70 mm Keyed alike GS 2
1 pcs
0687672009
70 x 10 mm 80 mm Keyed alike GS 2
1 pcs
0687672006
55 x 10 mm 65 mm Keyed alike GS 2
1 pcs
0687671006
55 x 10 mm 65 mm Keyed alike GS 1
1 pcs
0687671001
30 x 10 mm 40 mm Keyed alike GS 1
1 pcs
0687671002
35 x 10 mm 45 mm Keyed alike GS 1
1 pcs
0687671003
40 x 10 mm 50 mm Keyed alike GS 1
1 pcs
0687671004
45 x 10 mm 55 mm Keyed alike GS 1
1 pcs
0687670006
55 x 10 mm 65 mm Keyed different
1 pcs
0687670001
30 x 10 mm 40 mm Keyed different
1 pcs
0687670002
35 x 10 mm 45 mm Keyed different
1 pcs
0687670003
40 x 10 mm 50 mm Keyed different
1 pcs
0687670004
45 x 10 mm 55 mm Keyed different
1 pcs
0687670005
50 x 10 mm 60 mm Keyed different
1 pcs
0687670007
60 x 10 mm 70 mm Keyed different
1 pcs
0687670009
70 x 10 mm 80 mm Keyed different
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
Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult



The locking nose can be adjusted to 12 positions

Notice

Not suitable for use in fire protection closures