UV weed control fabric 105 g/m²

For detailed information, other images and documents, please select individual articles from the following table.

UV weed control fabric 105 g/m²

For gardening and landscaping applications

  • Material: HDPE - High density polyethylene
  • Colour: Black
  • Length: 100 m

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Material Colour Length Quantity PU
price/PU
0681001700
105 cm HDPE - High density polyethylene Black 100 m
105 pcs
0681001701
210 cm HDPE - High density polyethylene Black 100 m
210 pcs
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
Safety data sheet
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
Up to 4 years UV resistance


Owing to UV-resistant HDPE



Air permeability


Fleece structure allows up to 70% of air through



Universal


Can be fitted covered or uncovered (up to max. 4 years)



Permeable to water


Fleece allows up to 20 l/(m²xs) of water through