Furniture handle screw
Furniture handle screw - 1
Furniture handle screw - 2
Furniture handle screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

Furniture handle screw

For attaching furniture handles with M4 connecting threads and AW drives

  • Thread type x nominal diameter: M4
  • Head diameter: 9.5 mm
  • Nominal diameter: 4 mm
  • Internal drive: AW20
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread type x nominal diameter Head diameter Nominal diameter Quantity PU
price/PU
027534012
12 mm M4 9.5 mm 4 mm
027534014
14 mm M4 9.5 mm 4 mm
027534020
20 mm M4 9.5 mm 4 mm
027534018
18 mm M4 9.5 mm 4 mm
027534023
23 mm M4 9.5 mm 4 mm
027534022
22 mm M4 9.5 mm 4 mm
027534025
25 mm M4 9.5 mm 4 mm
027534030
30 mm M4 9.5 mm 4 mm
027534034
34 mm M4 9.5 mm 4 mm
027534038
38 mm M4 9.5 mm 4 mm
027534040
40 mm M4 9.5 mm 4 mm
027534050
50 mm M4 9.5 mm 4 mm
027534045
45 mm M4 9.5 mm 4 mm
027534060
60 mm M4 9.5 mm 4 mm
100 pcs
027534070
70 mm M4 9.5 mm 4 mm
100 pcs
027534028
28 mm M4 9.5 mm 4 mm
027534016
16 mm M4 9.5 mm 4 mm
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
Full thread M4



Galvanised steel, blue passivated



Ø 9.5 mm large flat head with AW 20 drive


Large contact surface



AW drive


  • Good fit

  • No axial eccentricity

  • Optimal centring

  • High force transfer

  • Longer bit service life