Spray contact adhesive BOND 90
Spray contact adhesive BOND 90 - 1
Spray contact adhesive BOND 90 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spray contact adhesive BOND 90

Spray adhesive for quick and reliable bond with high adhesive force and high temperature resistance

  • Chemical basis: Styrene-butadiene natural rubber
  • Colour: Transparent
  • Density: 0.88 g/cm³
  • Min./max. processing temperature: 15 to 25 °C
  • Min./max. temperature resistance: -20 to 95 °C
  • Contents: 22.1 l
  • Weight of content: 14.2 kg
  • Shelf life from production: 15 Month
  • Silicone-free: Yes
  • Solvent-free: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density Min./max. processing temperature Quantity PU
price/PU
0893100014
Styrene-butadiene natural rubber Transparent 0.88 g/cm³ 15 to 25 °C
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
Safety data sheet
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
Versatile thanks to good material compatibility and high adhesive force


  • Suitable for adhering high-quality and thicker coatings and laminates

  • Adhesive does not show through – ideal for thin or reflective surface materials


Enables simple, quick working


  • Mobile system, can be used directly from the pressure tank

  • Tension-free bonds can be processed further directly after pressing

  • No cleaning of the system is required


No thread tension


No contamination of a workpiece



Very long processing time



Low-odour



Ageing, water and heat-resistant for a permanent bond



Silicone-free, dichloromethane-free and toluene-free

Notice

Disposal: Do not disconnect hose from the container unless it is depressurised and emptied, and the container valve is closed. Then fully open the valve and puncture at the specified breaking point using a non-sparking tool. Dispose of in accordance with local regulations.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please also refer to the technical data sheet and the instructions for use!