Self-drilling façade construction screw with pan head and AW drive piasta®
Self-drilling façade construction screw with pan head and AW drive piasta<SUP>®</SUP> - 1
Self-drilling façade construction screw with pan head and AW drive piasta<SUP>®</SUP> - 2
Self-drilling façade construction screw with pan head and AW drive piasta<SUP>®</SUP> - 3
Self-drilling façade construction screw with pan head and AW drive piasta<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling façade construction screw with pan head and AW drive piasta®

Pan head with AW® drive. Faster than any spiral drill — reduces installation costs by at least 50%.

  • Material: Bimetal
  • Surface: Flake zinc
  • RoHS-compliant: Yes
  • Internal drive: AW20
  • Head type: Pan head

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head height Drill tip length Quantity PU
price/PU
020683516
3.5 mm 16 mm 2.9 mm 3 mm
020684216
4.2 mm 16 mm 3.2 mm 3.2 mm
020684219
4.2 mm 19 mm 3.2 mm 3.2 mm
020684819
4.8 mm 19 mm 3.6 mm 4.5 mm
020684816
4.8 mm 16 mm 3.6 mm 4.5 mm
020684832
4.8 mm 32 mm 3.6 mm 4.5 mm
020684825
4.8 mm 25 mm 3.6 mm 4.5 mm
020684838
4.8 mm 38 mm 3.6 mm 4.5 mm
020684225
4.2 mm 25 mm 3.2 mm 3.2 mm
020684222
4.2 mm 22 mm 3.2 mm 3.2 mm
020684232
4.2 mm 32 mm 3.2 mm 3.2 mm
020684238
4.2 mm 38 mm 3.2 mm 3.2 mm
020683519
3.5 mm 19 mm 2.9 mm 3 mm
020684822
4.8 mm 22 mm 3.6 mm 4.5 mm
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
  • Drilling, threading, screwing-in — all in one step

  • Considerably reduced time and effort

  • Exact drilling diameter for each screw connection resulting in minimisation of thread tolerance – always an optimum connection.

  • Avoidance of installation errors

  • Optimum torque transmission due to innovative AW drive
Proof of Performance

Ø 4.2: General construction permit Z-14.1-4


Ø 4.8: General construction permit Z-14.1-4 and Z-14.1-537


European Technical Approval ETA 10/0184