Heat-shrink crimp butt connector
Heat-shrink crimp butt connector - 1
Heat-shrink crimp butt connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp butt connector

  • Dielectric strength: 30 kV/mm
  • IP protection class: IP 67
  • Min./max. temperature conditions: -55 to 125 °C
  • Min. shrinkage temperature: 300 °C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Length Dielectric strength Quantity PU
price/PU
05555100
0,2-0,5 mm² Transparent 30 mm 30 kV/mm
05555101
0,5-1,5 mm² Red 35 mm 30 kV/mm
05555102
1,5-2,5 mm² Blue 35 mm 30 kV/mm
05555104
4-6 mm² Yellow 40 mm 30 kV/mm
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
Semi-transparent heat-shrink tubing


Straightforward visual monitoring of the connection



40% faster shrinking process


Saves time



Low shrinking temperature of +300°C


Low risk of damage to connector and cable insulation

Notice

Avoid localised overheating of the heat-shrink tubing.