Blow gun

For detailed information, other images and documents, please select individual articles from the following table.

Blow gun

Continuously adjustable

  • Min./max. temperature conditions: -20 to 60 °C
  • Nozzle hole diameter: 2.9 mm
  • Max. working pressure: 16 bar
  • Material: Polyoxymethylene

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Version Pipe length Air consumption Min./max. temperature conditions Quantity PU
price/PU
07149213
Tube straight 320 mm 500 l/min -20 to 60 °C
1 pcs
07149212
Tube angled, reduced noise 90 mm 190 l/min -20 to 60 °C
1 pcs
07149214
Tube straight 490 mm 500 l/min -20 to 60 °C
1 pcs
07149211
Tube angled 90 mm 500 l/min -20 to 60 °C
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
  • Insulated, ergonomic handle

  • Lightweight, rugged design