Profile cylinder S5 Eco
Profile cylinder S5 Eco - 1
Profile cylinder S5 Eco - 2
Profile cylinder S5 Eco - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile cylinder S5 Eco

In 5-pin system

  • Material: Brass
  • Surface: Nickel plated
  • Gloss level: Matt
  • Emergency and danger function (lockable on both sides): No
  • Type of closure: Keyed different
  • Thread diameter: 5 mm
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. External length x internal length Length Material Surface Quantity PU
price/PU
0687620002
28 x 33 mm 61 mm Brass Nickel plated
0687620004
28 x 40 mm 68 mm Brass Nickel plated
0687620010
30 x 30 mm 60 mm Brass Nickel plated
0687620011
30 x 35 mm 65 mm Brass Nickel plated
0687620012
30 x 40 mm 70 mm Brass Nickel plated
0687620021
35 x 40 mm 75 mm Brass Nickel plated
0687620013
30 x 45 mm 75 mm Brass Nickel plated
0687620022
35 x 45 mm 80 mm Brass Nickel plated
0687620032
40 x 50 mm 90 mm Brass Nickel plated
0687620031
40 x 45 mm 85 mm Brass Nickel plated
0687620030
40 x 40 mm 80 mm Brass Nickel plated
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
Short cylinder and double cylinder with five pin tumblers.



Deliverable with different keys


Can be used for all common doors

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!