High-gloss polish P20 Plus
High-gloss polish P20 Plus - 1
High-gloss polish P20 Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-gloss polish P20 Plus

Medium-abrasive high-gloss polish for efficient paint preparation

  • Chemical basis: Isoalkane
  • Smell/fragrance: Characteristic
  • Colour: Light yellow
  • Density: 1.02 g/cm³
  • Shelf life from production: 24 Month
  • Silicone-free: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Conditions to maintain shelf life from production Chemical basis Smell/fragrance Quantity PU
price/PU
0893150022
250 g at room temperature Isoalkane Characteristic
0893150020
1 kg Isoalkane Characteristic
0893150025
5 kg Isoalkane Characteristic
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
Specifically tailored powder consistency made from aluminium oxide


  • Moderate surface removal rate and very high gloss level

  • Effortlessly removes sanding grooves from a grain of P2000 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratchproof paint types



Suitable for use on used and new paint surfaces



Silicone-free