Door handle A 105
Door handle A 105 - 1
Door handle A 105 - 2
Door handle A 105 - 3
Door handle A 105 - 4
Door handle A 105 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 105

  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-42 mm
  • Shape of door handle: GE (Frankfurt type)
  • Square size: 8 mm
  • EN standard: 1906
  • Utilisation category: Class 3
  • Bearing Technology: Door handle, loose, Spring-mounted
  • Insertion depth: 64 mm
  • Handle length: 135 mm
  • Handle diameter: 20 mm
  • Door handle mount diameter: 15.9 mm
  • Handle height inc. rosette/ label: 67.5 mm
  • Rosette diameter: 54 mm
  • Rosette thickness: 9.5 mm
  • Cam diameter: 7.5 mm
  • Hole distance: 38 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Punched-hole Suitable for Distance (from handle to lock) Spindle Quantity PU
price/PU
0688151053
PC Apartment entrance doors 72 mm With M10 thread roll
1 pcs
0688151054
PC Apartment entrance doors 72 mm With M10 thread roll
1 pcs
0688151050
KI oval Interior doors 72 mm
1 pcs
0688151051
WC/bathroom Toilet and bathroom doors 78 mm
1 pcs
0688151052
PC Apartment entrance doors, Interior doors 72 mm
1 pcs
0688151999
KI oval Interior doors 72 mm
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
Simple assembly and best possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws.



High-quality handle mount


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm