Grounding contact plug

For detailed information, other images and documents, please select individual articles from the following table.

Grounding contact plug

For cables up to 3G 2.5 mm²

  • Nominal current: 16 A
  • Nominal voltage: 250 V/AC
  • IP protection class: IP 44
  • Max. cable diameter: 13 mm
  • Material: Rubber
  • Colour: Black

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal current Nominal voltage IP protection class Max. cable diameter Quantity PU
price/PU
0969300201
16 A 250 V/AC IP 44 13 mm
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
Safety data sheet