3D snap-on coupling and adjustment adapter
3D snap-on coupling and adjustment adapter - 1
3D snap-on coupling and adjustment adapter - 2
3D snap-on coupling and adjustment adapter - 3
3D snap-on coupling and adjustment adapter - 4
3D snap-on coupling and adjustment adapter - 5
3D snap-on coupling and adjustment adapter - 6
3D snap-on coupling and adjustment adapter - 7
3D snap-on coupling and adjustment adapter - 8
3D snap-on coupling and adjustment adapter - 9
3D snap-on coupling and adjustment adapter - 10

For detailed information, other images and documents, please select individual articles from the following table.

3D snap-on coupling and adjustment adapter

Snap-on coupling and adjustment adapter of the Dynapro guide

  • Material: Die-cast zinc / plastic

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Quantity PU
price/PU
F134125074
Die-cast zinc / plastic
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
  • Toolless, integrated 3-dimensional adjustment

  • Can be used from cabinet usable clearance of 224 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!