Cross line laser CLLG 18
Cross line laser CLLG 18 - 1
Cross line laser CLLG 18 - 2
Cross line laser CLLG 18 - 3
Cross line laser CLLG 18 - 4
Cross line laser CLLG 18 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cross line laser CLLG 18

Self-levelling cross and line laser for indoor and outdoor use with highly visible green laser lines.

  • Laser category: 2
  • Levelling measuring accuracy (+/- per length): 2 mm/10m
  • Self-levelling range (+/-): 4 Degree
  • Range without receiver: 35 m
  • Range with receiver: 80 m
  • Min. temperature conditions: -10 °C
  • Max. temperature conditions: 40 °C
  • Length: 110 mm
  • Width: 65 mm
  • Height: 100 mm
  • IP protection class: IP 54
  • Type of rechargeable battery/battery: Li-lon
  • Rechargeable battery/battery life: 20 h

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Laser category Levelling measuring accuracy (+/- per length) Self-levelling range (+/-) Range without receiver Quantity PU
price/PU
5709300041
2 2 mm/10m 4 Degree 35 m
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
Highly visible laser lines


  • Significantly better visibility with green laser lines when compared to red lines, especially in bright light.

  • The large outlet openings in the laser create particularly long lines.

  • Fine, yet clear lines


Great time-saver


Self-levelling in seconds



Simple one-button operation


All lines can be quickly and simply turned on or off with one button.



Can be used over longer distances


Can also be used for levelling over longer distances with the LRU 18 handheld receiver.



Level monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.

  • A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.


Ecological and economical


  • The lithium-ion battery pack enables the device to be used while it is charging.

  • Alkaline batteries can also be used (battery holder included in scope of delivery).