Plastic anchor with pan head screw ZEBRA Shark W-ZX®

For detailed information, other images and documents, please select individual articles from the following table.

Plastic anchor with pan head screw ZEBRA Shark W-ZX®

Multiple attachment of non-load-bearing systems in concrete, solid and perforated brick masonry, aerated concrete, hollow-core prestressed concrete ceilings

  • Anchor diameter: 8 mm
  • Anchor length (l): 46 mm
  • Screw length: 80 mm
  • Min. height of the fixture (t fix): 10 mm
  • Max. attachment height (t fix): 30 mm
  • Embedding depth (h nom): 45 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Drill hole depth (h 1) - condition: l(s) + 5 mm - t(fix)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Screw length Min. height of the fixture (t fix) Quantity PU
price/PU
5910008803
8 mm 46 mm 80 mm 10 mm
100 pcs
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
Safety data sheet
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
Variable attachment heights


(Penetration of the screw tip >= 5 mm, threaded part of screw must be in anchor)



Plug screw ASSY-D without drill tip, counter thread or ring thread, galvanised steel


(Particle board screws, with e.g. a drill tip, hollow out the plastic anchor. The decreased amount of plastic reduces the expansion force and, consequently, the load-bearing capacity)



  • Low insertion torque and high fixed torque

  • Guaranteed knotting in all cavities and expansion in all solid materials (without approval)

  • Fold-down anchor collar: Anchor can be used for cotter-pin (with approval) and push-through installation (without approval)

  • The anti-rotation device or twist lock prevents turning in the drill hole.

  • Anchorage via friction locking between anchor sleeve and anchoring base

  • The wall plug body is made of high-quality polyamide.
Proof of Performance

W-ZX 6, 8, 10, 12, 14


European Technical Approval ETA-12/0042 Multiple attachment of non-load-bearing systems in concrete



W-ZX 10


European Technical Approval ETA-12/0042 multiple attachment of non-load-bearing systems in masonry, aerated concrete, hollow-core prestressed concrete ceilings