Twist drill bit HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 118°

The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.

  • Material to be processed: Steel
  • Quality: Würth-Standard
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Material sub-group: General structural steels, Non-alloyed tempering steels
  • Surface: Vaporised
  • Cutting material: HSS
  • Angle of the tip: 118 Degree
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 1 of 4 points
  • Bore hole quality (point system): 1 of 4 points
  • Versatility (points system): 1 of 4 points
  • Drilling behaviour (point system): 2 of 4 points
  • Self-centring: No
  • Max. drilling depth (D): 5xD

See product details

Available in 101 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for machine type Diameter Length Suitable for milling-drilling centre (points system) Quantity PU
price/PU
0625105
Drill, Cordless screwdrivers 10.5 mm 133 mm 1 of 4 points
1 pcs
0625112
Drill, Cordless screwdrivers 11.2 mm 142 mm 1 of 4 points
1 pcs
0625115
Drill, Cordless screwdrivers 11.5 mm 142 mm 1 of 4 points
1 pcs
062512
Drill, Cordless screwdrivers 1.2 mm 38 mm 1 of 4 points
10 pcs
0625120
Drill, Cordless screwdrivers 12 mm 151 mm 1 of 4 points
1 pcs
0625122
Drill, Cordless screwdrivers 12.2 mm 151 mm 1 of 4 points
1 pcs
0625130
Drill, Cordless screwdrivers 13 mm 151 mm 1 of 4 points
1 pcs
0625125
Drill, Cordless screwdrivers 12.5 mm 151 mm 1 of 4 points
1 pcs
062513
Drill, Cordless screwdrivers 1.3 mm 38 mm 1 of 4 points
10 pcs
0625135
Drill, Cordless screwdrivers 13.5 mm 160 mm 1 of 4 points
1 pcs
062514
Drill, Cordless screwdrivers 1.4 mm 40 mm 1 of 4 points
10 pcs
0625145
Drill, Cordless screwdrivers 14.5 mm 169 mm 1 of 4 points
1 pcs
062515
Drill, Cordless screwdrivers 1.5 mm 40 mm 1 of 4 points
10 pcs
0625155
Drill, Cordless screwdrivers 15.5 mm 178 mm 1 of 4 points
1 pcs
0625160
Drill, Cordless screwdrivers 16 mm 178 mm 1 of 4 points
1 pcs
0625170
Drill, Cordless screwdrivers 17 mm 184 mm 1 of 4 points
1 pcs
0625175
Drill, Cordless screwdrivers 17.5 mm 191 mm 1 of 4 points
1 pcs
062518
Drill, Cordless screwdrivers 1.8 mm 46 mm 1 of 4 points
10 pcs
0625180
Drill, Cordless screwdrivers 18 mm 191 mm 1 of 4 points
1 pcs
062520
Drill, Cordless screwdrivers 2 mm 49 mm 1 of 4 points
10 pcs
0625200
Drill, Cordless screwdrivers 20 mm 205 mm 1 of 4 points
1 pcs
062522
Drill, Cordless screwdrivers 2.2 mm 53 mm 1 of 4 points
10 pcs
062521
Drill, Cordless screwdrivers 2.1 mm 49 mm 1 of 4 points
10 pcs
062524
Drill, Cordless screwdrivers 2.4 mm 57 mm 1 of 4 points
10 pcs
062523
Drill, Cordless screwdrivers 2.3 mm 53 mm 1 of 4 points
10 pcs
062526
Drill, Cordless screwdrivers 2.6 mm 57 mm 1 of 4 points
10 pcs
062525
Drill, Cordless screwdrivers 2.5 mm 57 mm 1 of 4 points
10 pcs
062530
Drill, Cordless screwdrivers 3 mm 61 mm 1 of 4 points
10 pcs
062531
Drill, Cordless screwdrivers 3.1 mm 65 mm 1 of 4 points
10 pcs
0625325
Drill, Cordless screwdrivers 3.25 mm 65 mm 1 of 4 points
10 pcs
062532
Drill, Cordless screwdrivers 3.2 mm 65 mm 1 of 4 points
10 pcs
062534
Drill, Cordless screwdrivers 3.4 mm 70 mm 1 of 4 points
10 pcs
062533
Drill, Cordless screwdrivers 3.3 mm 65 mm 1 of 4 points
10 pcs
062536
Drill, Cordless screwdrivers 3.6 mm 70 mm 1 of 4 points
10 pcs
062535
Drill, Cordless screwdrivers 3.5 mm 70 mm 1 of 4 points
10 pcs
062538
Drill, Cordless screwdrivers 3.8 mm 75 mm 1 of 4 points
10 pcs
062537
Drill, Cordless screwdrivers 3.7 mm 70 mm 1 of 4 points
10 pcs
062540
Drill, Cordless screwdrivers 4 mm 75 mm 1 of 4 points
10 pcs
062541
Drill, Cordless screwdrivers 4.1 mm 75 mm 1 of 4 points
10 pcs
062543
Drill, Cordless screwdrivers 4.3 mm 80 mm 1 of 4 points
10 pcs
062542
Drill, Cordless screwdrivers 4.2 mm 75 mm 1 of 4 points
10 pcs
062545
Drill, Cordless screwdrivers 4.5 mm 80 mm 1 of 4 points
10 pcs
062544
Drill, Cordless screwdrivers 4.4 mm 80 mm 1 of 4 points
10 pcs
062547
Drill, Cordless screwdrivers 4.7 mm 80 mm 1 of 4 points
10 pcs
062546
Drill, Cordless screwdrivers 4.6 mm 80 mm 1 of 4 points
10 pcs
062549
Drill, Cordless screwdrivers 4.9 mm 86 mm 1 of 4 points
10 pcs
062550
Drill, Cordless screwdrivers 5 mm 86 mm 1 of 4 points
10 pcs
062552
Drill, Cordless screwdrivers 5.2 mm 86 mm 1 of 4 points
10 pcs
062551
Drill, Cordless screwdrivers 5.1 mm 86 mm 1 of 4 points
10 pcs
062554
Drill, Cordless screwdrivers 5.4 mm 93 mm 1 of 4 points
10 pcs
062553
Drill, Cordless screwdrivers 5.3 mm 86 mm 1 of 4 points
10 pcs
062556
Drill, Cordless screwdrivers 5.6 mm 93 mm 1 of 4 points
10 pcs
062555
Drill, Cordless screwdrivers 5.5 mm 93 mm 1 of 4 points
10 pcs
062557
Drill, Cordless screwdrivers 5.7 mm 93 mm 1 of 4 points
10 pcs
062560
Drill, Cordless screwdrivers 6 mm 93 mm 1 of 4 points
10 pcs
062561
Drill, Cordless screwdrivers 6.1 mm 101 mm 1 of 4 points
10 pcs
062563
Drill, Cordless screwdrivers 6.3 mm 101 mm 1 of 4 points
10 pcs
062562
Drill, Cordless screwdrivers 6.2 mm 101 mm 1 of 4 points
10 pcs
062565
Drill, Cordless screwdrivers 6.5 mm 101 mm 1 of 4 points
10 pcs
062564
Drill, Cordless screwdrivers 6.4 mm 101 mm 1 of 4 points
10 pcs
062566
Drill, Cordless screwdrivers 6.6 mm 101 mm 1 of 4 points
10 pcs
062568
Drill, Cordless screwdrivers 6.8 mm 109 mm 1 of 4 points
10 pcs
062570
Drill, Cordless screwdrivers 7 mm 109 mm 1 of 4 points
10 pcs
062571
Drill, Cordless screwdrivers 7.1 mm 109 mm 1 of 4 points
10 pcs
062572
Drill, Cordless screwdrivers 7.2 mm 109 mm 1 of 4 points
10 pcs
062575
Drill, Cordless screwdrivers 7.5 mm 109 mm 1 of 4 points
10 pcs
062580
Drill, Cordless screwdrivers 8 mm 117 mm 1 of 4 points
10 pcs
062581
Drill, Cordless screwdrivers 8.1 mm 117 mm 1 of 4 points
5 pcs
062582
Drill, Cordless screwdrivers 8.2 mm 117 mm 1 of 4 points
5 pcs
062583
Drill, Cordless screwdrivers 8.3 mm 117 mm
5 pcs
062585
Drill, Cordless screwdrivers 8.5 mm 117 mm 1 of 4 points
5 pcs
062586
Drill, Cordless screwdrivers 8.6 mm 125 mm 1 of 4 points
5 pcs
062587
Drill, Cordless screwdrivers 8.7 mm 125 mm 1 of 4 points
5 pcs
062590
Drill, Cordless screwdrivers 9 mm 125 mm 1 of 4 points
5 pcs
062592
Drill, Cordless screwdrivers 9.2 mm 125 mm 1 of 4 points
5 pcs
062591
Drill, Cordless screwdrivers 9.1 mm 125 mm 1 of 4 points
5 pcs
062596
Drill, Cordless screwdrivers 9.6 mm 133 mm 1 of 4 points
5 pcs
062595
Drill, Cordless screwdrivers 9.5 mm 125 mm 1 of 4 points
5 pcs
062598
Drill, Cordless screwdrivers 9.8 mm 133 mm 1 of 4 points
5 pcs
062599
Cordless screwdrivers, Drill 9.9 mm 133 mm 1 of 4 points
5 pcs
0625100
Drill, Cordless screwdrivers 10 mm 133 mm 1 of 4 points
5 pcs
062510
Drill, Cordless screwdrivers 1 mm 34 mm 1 of 4 points
10 pcs
0625101
Drill, Cordless screwdrivers 10.1 mm 133 mm 1 of 4 points
5 pcs
0625102
Drill, Cordless screwdrivers 10.2 mm 133 mm 1 of 4 points
5 pcs
0625140
Drill, Cordless screwdrivers 14 mm 160 mm 1 of 4 points
1 pcs
0625110
Drill, Cordless screwdrivers 11 mm 142 mm 1 of 4 points
1 pcs
0625165
Drill, Cordless screwdrivers 16.5 mm 184 mm 1 of 4 points
1 pcs
062527
Drill, Cordless screwdrivers 2.7 mm 61 mm 1 of 4 points
10 pcs
062529
Drill, Cordless screwdrivers 2.9 mm 61 mm 1 of 4 points
10 pcs
062528
Drill, Cordless screwdrivers 2.8 mm 61 mm 1 of 4 points
10 pcs
062548
Drill, Cordless screwdrivers 4.8 mm 86 mm 1 of 4 points
10 pcs
062539
Drill, Cordless screwdrivers 3.9 mm 75 mm 1 of 4 points
10 pcs
062567
Drill, Cordless screwdrivers 6.7 mm 101 mm 1 of 4 points
10 pcs
062578
Drill, Cordless screwdrivers 7.8 mm 117 mm 1 of 4 points
10 pcs
062584
Drill, Cordless screwdrivers 8.4 mm 117 mm 1 of 4 points
5 pcs
062511
Drill, Cordless screwdrivers 1.1 mm 36 mm 1 of 4 points
10 pcs
062574
Drill, Cordless screwdrivers 7.4 mm 109 mm 1 of 4 points
10 pcs
0625150
Drill, Cordless screwdrivers 15 mm 169 mm 1 of 4 points
1 pcs
062558
Drill, Cordless screwdrivers 5.8 mm 93 mm 1 of 4 points
10 pcs
0625104
Drill, Cordless screwdrivers 10.4 mm 133 mm 1 of 4 points
1 pcs
0625124
Drill, Cordless screwdrivers 12.4 mm 151 mm 1 of 4 points
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm

  • See overview tables for drill bit/material assignments