Number plate holder Klapp-Fix, printed

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Number plate holder Klapp-Fix, printed

One-piece system with a fold-out frame

  • Version: Printed
  • Suitable for number-plate size: 520 x 110 mm
  • Printed strip width x printed strip height: 480 x 11.5 mm
  • Width: 530 mm
  • Height: 131 mm
  • Material: PP - Polypropylene

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Minimum order quantity Minimum order quantity note Version Quantity PU
price/PU
0825964
1-coloured 1 PCS PU = 100 pieces, including print costs and layout Printed
1 pcs
082560
Silver negative 100 PCS Printed
1 pcs
082562
2-coloured 100 PCS Printed
1 pcs
082561
1-coloured white 100 PCS Printed
1 pcs
082561 03
Silver positive 100 PCS Printed
1 pcs
082563
3-coloured 100 PCS Printed
1 pcs
082564
4-coloured 100 PCS Printed
1 pcs
082565
5-coloured 100 PCS Printed
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
With customised printing



Particularly harmonious and appealing design



Long-lasting advertising effect thanks to


high degree of stability and long service life

Notice

Please use key (art. no. 0825 990) to open.

Proof of Performance

Meets EU directive (EEC 74/483)