Amo® III spacing assembly screw 7.5 type cheese head 7.5 mm
Amo<SUP>® </SUP>III spacing assembly screw 7.5 type cheese head 7.5 mm - 1
Amo<SUP>® </SUP>III spacing assembly screw 7.5 type cheese head 7.5 mm - 2
Amo<SUP>® </SUP>III spacing assembly screw 7.5 type cheese head 7.5 mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III spacing assembly screw 7.5 type cheese head 7.5 mm

For mounting windows in concrete and solid stone masonry. Particularly small cylinder head for screw insertion with narrow window rebates. Zinc-plated steel, blue coated, AW25 drive.

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Galvanised
  • Head type: Socket head
  • Head diameter: 7.5 mm
  • Internal drive: AW25

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
0234825132
132 mm 7.5 mm Steel Galvanised
200 pcs
0234825102
102 mm 7.5 mm Steel Galvanised
200 pcs
0234825152
152 mm 7.5 mm Steel Galvanised
200 pcs
0234825182
182 mm 7.5 mm Steel Galvanised
200 pcs
0234825212
212 mm 7.5 mm Steel Galvanised
100 pcs
0234825122
122 mm 7.5 mm Steel Galvanised
200 pcs
0234825112
112 mm 7.5 mm Steel Galvanised
200 pcs
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
Safety data sheet
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
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Through-hole mounting

  • Immediate load-bearing capacity – no waiting after insertion

  • Positive locking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces on insertion
Notice

Information for use


Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition



Art. no. 5995 000 000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m² and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.



Other information


It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + gap + screw-in depth (see also 55.2 Amo® III 11.5 mm)

Proof of Performance

Fire protection test report no. 3174/0649-2 dated 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006



Testing a fastening element: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990



Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 50922462 dated 11 October 2000