Polyester strapping for Spannfix strapping system
Polyester strapping for Spannfix strapping system - 1
Polyester strapping for Spannfix strapping system - 2
Polyester strapping for Spannfix strapping system - 3

For detailed information, other images and documents, please select individual articles from the following table.

Polyester strapping for Spannfix strapping system

Flexible polyester strapping for strapping or bundling a wide range of materials

  • Material of the clamp band: Polyester

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tear-out force Width of band Length of tape Material of the clamp band Quantity PU
price/PU
0899713850
500 daN 16 mm 850 m Polyester
2 pcs
0899713860
725 daN 19 mm 500 m Polyester
2 pcs
0899713840
375 daN 13 mm 1100 m Polyester
2 pcs
0899713870
1250 daN 25 mm 400 m Polyester
2 pcs
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
Five times lighter than steel strapping


Also ideal for use on the go



Simple securing by hand or using the tensioner


  • Easy to re-tighten if volume of packaged goods decreases

  • Doesn't loosen, even during long storage periods


UV and weather-resistant



Largely resistant to chemicals



Does not leave behind scratches or rust spots


Strapping gentle on products



Tape is reusable


Excellent value for money



No sharp edges


  • No risk of injury

  • Adapts well to all shapes
Notice

Loads subject to impact may require additional strapping.



When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.