Cordless grease gun FP 12-A
Cordless grease gun FP 12-A - 1
Cordless grease gun FP 12-A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless grease gun FP 12-A

Sturdy and handy cordless grease gun for lubricating lubrication points.

  • Nominal voltage: 12 V/DC
  • Rechargeable battery/battery capacity: 3 Ah
  • Max. working pressure: 562 bar
  • Capacity with cartridge: 411 g
  • Max. hose pressure: 690 bar
  • Weight of machine with rechargeable battery: 3.3 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Rechargeable battery/battery capacity Max. working pressure Capacity with cartridge Quantity PU
price/PU
57002001
12 V/DC 3 Ah 562 bar 411 g
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
High working pressure


Enables application of all standard greases.



Ergonomic design


Machine fits well in your hand and allows convenient and effortless work.



Li-ion battery pack


Long runtime per battery charge. The handy battery charge indicator tells you how much power is left at all times.



Many applications


Grease can be applied both from cartridges, pouches or other containers.



Sturdy machine design


Resistant to soiling damage to guarantee long service life.

Notice

Filing neck required for filling using grease filler item no. 098602.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.