Self-drilling façade construction screw with hexagon head and sealing washer piasta®
Self-drilling façade construction screw with hexagon head and sealing washer piasta<SUP>®</SUP> - 1
Self-drilling façade construction screw with hexagon head and sealing washer piasta<SUP>®</SUP> - 2
Self-drilling façade construction screw with hexagon head and sealing washer piasta<SUP>®</SUP> - 3
Self-drilling façade construction screw with hexagon head and sealing washer piasta<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling façade construction screw with hexagon head and sealing washer piasta®

Made from bimetal - A2 stainless steel/hardened steel, Ruspert®-coated, with hexagon head similar to ISO 10666

  • Material: Bimetal
  • Surface: Flake zinc
  • Sealing-washer material: Stainless steel A2
  • Gasket material: Ethylene propylene diene terpolymer rubber
  • RoHS-compliant: Yes
  • Drive type: Hexagon
  • Head type: Hexagon head

See product details

Available in 46 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface of the sealing washer Nominal diameter Length Head height Quantity PU
price/PU
0214834825
4.8 mm 25 mm 5.2 mm
500 pcs
0214835525
5.5 mm 26 mm 6.4 mm
500 pcs
0214836310
6.3 mm 100 mm 6.4 mm
150 pcs
0214836311
6.3 mm 115 mm 6.4 mm
150 pcs
0214836325
6.3 mm 27 mm 6.4 mm
500 pcs
0214836338
6.3 mm 38 mm 6.4 mm
400 pcs
0214836332
6.3 mm 32 mm 6.4 mm
400 pcs
0214836350
6.3 mm 50 mm 6.4 mm
300 pcs
0214836360
6.3 mm 60 mm 6.4 mm
200 pcs
0214836370
6.3 mm 70 mm 6.4 mm
200 pcs
0214846310
6.3 mm 100 mm 6.4 mm
150 pcs
0214846311
6.3 mm 115 mm 6.4 mm
150 pcs
0214846313
6.3 mm 130 mm 6.4 mm
100 pcs
0214846332
6.3 mm 32 mm 6.4 mm
400 pcs
0214846325
6.3 mm 27 mm 6.4 mm
500 pcs
0214846370
6.3 mm 70 mm 6.4 mm
200 pcs
0214846338
6.3 mm 38 mm 6.4 mm
400 pcs
0214846385
6.3 mm 85 mm 6.4 mm
150 pcs
0214855525
Plain 5.5 mm 26 mm 5.2 mm
500 pcs
0214804238
4.2 mm 38 mm 3.8 mm
200 pcs
0214804225
4.2 mm 25 mm 3.8 mm
200 pcs
0214804250
4.2 mm 50 mm 3.8 mm
100 pcs
0214804825
4.8 mm 25 mm 5.2 mm
0214804838
4.8 mm 38 mm 5.2 mm
200 pcs
0214804832
4.8 mm 32 mm 5.2 mm
200 pcs
0214804850
4.8 mm 50 mm 5.2 mm
100 pcs
0214805532
5.5 mm 32 mm 5.2 mm
200 pcs
0214805538
5.5 mm 38 mm 5.2 mm
200 pcs
0214805550
5.5 mm 50 mm 5.2 mm
100 pcs
0214806310
6.3 mm 100 mm 6.4 mm
150 pcs
0214806311
6.3 mm 115 mm 6.4 mm
150 pcs
0214806313
6.3 mm 130 mm 6.4 mm
150 pcs
0214806325
6.3 mm 27 mm 6.4 mm
0214806317
6.3 mm 175 mm 6.4 mm
150 pcs
0214806332
6.3 mm 32 mm 6.4 mm
400 pcs
0214806338
6.3 mm 38 mm 6.4 mm
0214806350
6.3 mm 50 mm 6.4 mm
300 pcs
0214806370
6.3 mm 70 mm 6.4 mm
300 pcs
0214806385
6.3 mm 85 mm 6.4 mm
150 pcs
0214805525
5.5 mm 25 mm 5.2 mm
0214806360
6.3 mm 60 mm 6.4 mm
300 pcs
0214836385
6.3 mm 85 mm 6.4 mm
150 pcs
0214806315
6.3 mm 150 mm 6.4 mm
150 pcs
0214846350
6.3 mm 50 mm 6.4 mm
300 pcs
0214804232
4.2 mm 32 mm 3.8 mm
200 pcs
0214836313
6.3 mm 130 mm 6.4 mm
150 pcs
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
With standard drilling tip and sealing washer

Proof of Performance

Diameter 4.2 mm:


  • General construction permit Z-14.1-4

  • European Technical Approval ETA-10/0184


Diameter 4.8 mm:


  • General construction permit Z-14.1-4 and Z-14.1-537

  • European Technical Approval ETA-10/0184


Diameter 5.5 mm:


  • General construction permit Z-14.1-4

  • European Technical Approval ETA-10/0184


Diameter 6.3 mm < Length 50 mm:


  • General construction permit Z-14.1-4

  • European Technical Approval ETA-10/0184


Diameter 6.3 mm > Length 50 mm:


  • General construction permit Z-14. 1-4 and Z-14.4-407

  • European Technical Approval ETA-10/0184 and ETA-13/0210