Rod electrode Standard green

For detailed information, other images and documents, please select individual articles from the following table.

Rod electrode Standard green

Good weldability in all positions, including in gently descending position (10–20°).

  • Standards: ISO 2560-A
  • American Welding Society (AWS): A5.1: E 6013
  • Sheathing: Rutile
  • Colour: Green
  • Min. tensile strength: 500 N/mm²
  • Min. notched bar impact work: 47 J
  • Max. processing temperature: 450 °C
  • Min. longitudinal elongation: 20 %

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Length Min./max. current Weight Quantity PU
price/PU
09822
2 mm 300 mm 40-80 A 4 kg
360 pcs
0982325
3.2 mm 350 mm 80-150 A 4.7 kg
130 pcs
098225
2.5 mm 350 mm 50-110 A 4.7 kg
220 pcs
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
  • Particularly suitable for galvanised steel on galvanised steel

  • Good re-ignition

  • Few splash losses

  • Easy slag removal

  • Even weld texture
Notice

The electrode can be welded with direct current -pole (+pole) and alternating current.