Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts - 1
Flat washer for hexagon bolts and nuts - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer for hexagon bolts and nuts

DIN 125 galvanised steel, blue passivated (A2K)

  • Standards: DIN 125
  • Material: Steel
  • Vickers hardness, HV: 140 HV
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 65 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Thickness Quantity PU
price/PU
0407998
M8 8.4 mm 16 mm 1.6 mm
2000 pcs
040710
M10 10.5 mm 20 mm 2 mm
040718
M18 19 mm 34 mm 3 mm
040720
M20 21 mm 37 mm 3 mm
040722
M22 23 mm 39 mm 3 mm
040730
M30 31 mm 56 mm 4 mm
50 pcs
040728
M28 29 mm 50 mm 4 mm
100 pcs
040732
M32 33 mm 60 mm 5 mm
50 pcs
040733
M33 34 mm 60 mm 5 mm
50 pcs
040736
M36 37 mm 66 mm 5 mm
50 pcs
04074
M4 4.3 mm 9 mm 0.8 mm
040739
M39 40 mm 72 mm 6 mm
040740
M40 41 mm 72 mm 6 mm
040742
M42 43 mm 78 mm 7 mm
040745
M45 46 mm 85 mm 7 mm
25 pcs
040748
M48 50 mm 92 mm 8 mm
20 pcs
04075
M5 5.3 mm 10 mm 1 mm
040752
M52 54 mm 98 mm 8 mm
20 pcs
040750
M50 52 mm 92 mm 8 mm
20 pcs
040760
M60 62 mm 110 mm 9 mm
10 pcs
040756
M56 58 mm 105 mm 9 mm
10 pcs
04077
M7 7.4 mm 14 mm 1.6 mm
040764
M64 66 mm 115 mm 9 mm
10 pcs
040782
M80 82 mm 140 mm 12 mm
5 pcs
040776
M76 78 mm 135 mm 10 mm
5 pcs
04079910
M10 10.5 mm 20 mm 2 mm
1000 pcs
040799110
M110 114 mm 185 mm 14 mm
10 pcs
04079914
M14 15 mm 28 mm 2.5 mm
500 pcs
04079918
M18 19 mm 34 mm 3 mm
250 pcs
04079920
M20 21 mm 37 mm 3 mm
200 pcs
04079922
M22 23 mm 39 mm 3 mm
200 pcs
04079924
M24 25 mm 44 mm 4 mm
100 pcs
0407993
M3 3.2 mm 7 mm 0.5 mm
10000 pcs
04079927
M27 28 mm 50 mm 4 mm
100 pcs
04079932
M32 33 mm 60 mm 5 mm
100 pcs
04079930
M30 31 mm 56 mm 4 mm
50 pcs
04079933
M33 34 mm 60 mm 5 mm
50 pcs
04079936
M36 37 mm 66 mm 5 mm
50 pcs
04079940
M40 41 mm 72 mm 6 mm
50 pcs
04079939
M39 40 mm 72 mm 6 mm
25 pcs
04079945
M45 46 mm 85 mm 7 mm
25 pcs
04079942
M42 43 mm 78 mm 7 mm
25 pcs
0407995
M5 5.3 mm 10 mm 1 mm
5000 pcs
0407996
M6 6.4 mm 12 mm 1.6 mm
2500 pcs
04079964
M64 66 mm 115 mm 9 mm
1 pcs
04079960
M60 62 mm 110 mm 9 mm
1 pcs
040726
M26 27 mm 50 mm 4 mm
100 pcs
040724
M24 25 mm 44 mm 4 mm
100 pcs
040716
M16 17 mm 30 mm 3 mm
04078
M8 8.4 mm 16 mm 1.6 mm
04076
M6 6.4 mm 12 mm 1.6 mm
04073
M3 3.2 mm 7 mm 0.5 mm
04079916
M16 17 mm 30 mm 3 mm
500 pcs
0407994
M4 4.3 mm 9 mm 0.8 mm
10000 pcs
040712
M12 13 mm 24 mm 2.5 mm
04072
M2 2.2 mm 5 mm 0.3 mm
04079952
M52 54 mm 98 mm 8 mm
25 pcs
04079948
M48 50 mm 92 mm 8 mm
25 pcs
040772
M72 74 mm 125 mm 10 mm
5 pcs
040714
M14 15 mm 28 mm 2.5 mm
04079974
M72 74 mm 125 mm 10 mm
1 pcs
040717
M1.6 1.7 mm 4 mm 0.3 mm
5000 pcs
040727
M2.5 2.7 mm 6 mm 0.5 mm
040725
M2.3 2.5 mm 6 mm 0.5 mm
040737
M3.5 3.7 mm 8 mm 0.5 mm