Spacing assembly screw AMO®-Combi 7.5/11.5
Spacing assembly screw AMO<SUP>®</SUP>-Combi 7.5/11.5 - 1
Spacing assembly screw AMO<SUP>®</SUP>-Combi 7.5/11.5 - 2
Spacing assembly screw AMO<SUP>®</SUP>-Combi 7.5/11.5 - 3
Spacing assembly screw AMO<SUP>®</SUP>-Combi 7.5/11.5 - 4
Spacing assembly screw AMO<SUP>®</SUP>-Combi 7.5/11.5 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Spacing assembly screw AMO®-Combi 7.5/11.5

The universal solution for attaching windows in concrete, perforated and solid brickwork and wood. For perforated brick in conjunction with W-UR 10 XS/XXL

  • Thread diameter: 7.5 mm
  • Head thread diameter: 11.5 mm
  • Head thread length: 50 mm
  • Material: Steel
  • Surface: Zinc plated
  • Internal drive: AW30
  • Drill-hole diameter in window frame (dWin): 10.2 mm
  • Approval: DIBt Z-21.2-2017

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Head thread diameter Head thread length Quantity PU
price/PU
0234030135
135 mm 7.5 mm 11.5 mm 50 mm
100 pcs
0234030180
180 mm 7.5 mm 11.5 mm 50 mm
100 pcs
0234030242
242 mm 7.5 mm 11.5 mm 50 mm
100 pcs
0234030150
150 mm 7.5 mm 11.5 mm 50 mm
100 pcs
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
Reliable, simple assembly


The hole is drilled through the frame and, if required, the anchor for perforated brick or hollow brick is inserted for secure, tension-free installation of the window.



Immediate load-bearing capacity – no waiting after insertion



Broad and flexible range of applications



Solid brick, concrete, wood:


The hardened thread allows the AMO-Combi to be screwed in directly



Perforated brick with small chambers:


AMO-Combi in combination with W-UR 10 XS



Perforated brick with large chambers:


AMO-Combi in conjunction with W-UR 10 XXL: Always anchored in at least 2 webs



Removable anchorage

Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if the appropriate individual approval has been obtained before installation starts.



Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



When the W-UR 10 XXL is used, the screw is no longer than the anchor and therefore reaches the second chamber in modern filled perforated bricks, ensuring that the anchor is guided correctly into the drill hole and the frame. Consequently the load-bearing capacity is not reduced.

Proof of Performance

Component test with frame screw for attaching windows to the structure using 7.5 mm AMO-III screw in conjunction with a plastic window in sand-lime brickwork. Test Report No. 105 34261 dated 21 November 2007



Component test with frame anchor W-RD 10 using AMO-III screw to attach a plastic window door without lateral support and distance blocks in POROTON level brick T12. Test report no. 105 44179/2 dated 23 December 2010



Component test with frame anchor W-UR XXL using AMO Combi screw to attach a glazed plastic door without lateral supports or spacers in POROTON -T8-36.5 MW masonry. Test report no. 11-001214-PR01 dated 17 October 2011


Expert opinion from ift Rosenheim dated 5 March 2012 no.: 12-000288-PR01 confirms that the specified test reports are also applicable to the AMO Combi screw and the W-UR 10 XXL.